This item is Discontinued.

Hubbell Wiring Device-Kellems Plug-In GFCI with Cord, 15 ft., Blk, 15A GFP15LA

Plug-In GFCI with Cord, 15 ft., Blk, 15A (Discontinued)

  • Mfr # GFP15LA
  • Zoro # G0608106
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFP15LA
Zoro #
G0608106
UPC #
783585690865
Country of Origin
China

Dimensions

Wire Size
14 AWG
Cord Length
15 ft
Range of Lengths
11 to 15 ft.
Portable GFCI Receptacle Cord Length
15 ft.
Portable GFCI Plug Cord Length
No Cord
Receptacle Cord Length
15 ft
Plug Cord Length
No Cord
Outside Diameter
0.245
Conductor Size
#14 AWG

Details

Item
Straight Blade
Amps
15
Number of Outlets
0
Voltage
120V AC
Receptacle Configuration
Bare Wire
Plug Configuration
NEMA 5-15P
Reset Type
Automatic
Max. Amps
15 A
Voltage Rating
120 VAC
Enclosure Rating
NEMA 3R
Number of Poles
2
Number of Wires
3
Color
Yellow
NEMA Receptacle Configuration
Bare Wire
NEMA Plug Configuration
5-15p
Gauge/Conductor
14/3
Material
polycarbonate
Self-Testing
No
Plug Configuration - Ext. Cords and Power Strips
Right Angle, No Swivel
NEC Cord Designation
SJEOOW
Outlet Configuration
User Wired Connection
Standards
CSA, UL
Hz
60
Material of Construction
Polycarbonate
Housing Material
Polycarbonate
Number of Conductors
3
Trade Designation
SJEOOW
Plug Style
Right Angle
Type
Line Cord
Temp. Rating
-35 Degrees C to 66 Degrees C (-30 Degrees F to 150 Degrees F)
Construction
Fabricated
Series
Heavy Duty
Standard
UL Listed
Current Rating
15 A
Connectivity
Plug-In
Number Of Conductors
3
Brand
Hubbell Wiring Device-Kellems
Insulating Material
Elastomer
Jacket Material
PVC
Weight
1.65 lb
Style
Automatic Set
Number of Strands
Multi
Carton Quantity
10
Amperage
15 A
Application
Line Cord with GFCI Plug Only
UPC
783586000000
Conductor Type
Copper

Description

Plug-In GFCI with Cord, Cord Length 15 ft, Color Black, Max. Amps 15 A, Plug Configuration NEMA 5-15P, Receptacle Configuration Bare Wire, Enclosure Rating NEMA 3R, Number of Outlets 0, Trade Designation SJEOOW, Voltage 120V AC, Hz 60, Wire Size 14 AWG, Number of Conductors 3, Housing Material Polycarbonate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.