
PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION
Mfr # HBL14W47AWC
Zoro # G200701872
product price: $65.29
/eaKey Features
Color
Clear
Performance
Industry Standard(s)
Meets NEMA WD-1, WD-6 And ANSI Standards
Number Of Wires
3 Wire
Series
Watertight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL14W47AWC
Zoro #
G200701872
UPC #
783585580586
Country of Origin
United States
Details
Color
Clear
Performance
Industry Standard(s)
Meets NEMA WD-1, WD-6 And ANSI Standards
Number Of Wires
3 Wire
Series
Watertight
Type
PLUG
Number Of Poles
2 Pole
Voltage Rating Description
125 V
Current / Amperage Rating
15 A
Current Rating
15 A
Description
Hubbell Wiring Device Kellems, Watertight Devices, Straight Blade, MalePlug, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Wiring ConditionIndicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.