
PlugTrak HBLALU20GB312U (Discontinued)
- Mfr # HBLALU20GB312U
- Zoro # G400701221
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBLALU20GB312U
Zoro #
G400701221
UPC #
783585450704
Country of Origin
United States
Dimensions
Length
38 in
Height
2 in
Width
3 in
Details
Number of Outlets
2 Single Receptacles, 2 USB Ports
Color
Aluminum
Amps
15 A
Features
Tamper Resistant with USB
Description
Hubbell Wiring Device Kellems, Metal Raceway, Aluminum 3 foot racewaywith 1 USB 2- Port Outlet and 2 Tamper Resistant 15A Receptacles, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.