This item is Discontinued.

Hubbell Wiring Device-Kellems PlugTrak HBLALU24GB506 HBLALU24GB506

PlugTrak HBLALU24GB506 (Discontinued)

  • Mfr # HBLALU24GB506
  • Zoro # G800701661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBLALU24GB506
Zoro #
G800701661
UPC #
783585113357
Country of Origin
United States

Dimensions

Length
5 ft
Wire Size
12 AWG THHN

Details

Item
Pre-Wired PlugTrak
Number of Outlets
10
Number of Circuits
1
Material
Aluminum
Amps
20 A
Voltage
125V AC

Description

Hubbell Wiring Device Kellems, Metal Raceway, PlugTrak, 20A 125V, 1Circuit, 10 Receptacle, 5' Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.