Zoro Homepage

Poke-Through Box, Wiring Box Type, Composite

  • Mfr # S1PTFFBLJ

  • Zoro # G500701053


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Box Type
Wiring
Material
Composite
Overall Width
9.4 in
Color
Black
Number of Inlets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1PTFFBLJ
Zoro #
G500701053
UPC #
783585373164
Country of Origin
United States

Dimensions

Overall Width
9.4 in

Details

Item
Poke-Through Box
Box Type
Wiring
Material
Composite
Color
Black
Number of Inlets
2
Knockouts
In Junction Box: Top- 1) 1", Bottom- 1) 3/4", Sides- 2) 1/2" and 1 3/4"
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical - Fire Resistance Rating - 4-Hrs. (D900) Mechanical - Max. Cu Cross Section - 3/4 in. Power EMT .072 sq. in.

Description

Hubbell Wiring Device Kellems, In-Floor Delivery Systems, SystemOne,Fire-Rated Poke-Through, One-Piece, Furniture Feed Version, withJunction Box, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products