
Portable GFCI, 20 AMP, 250 Volt, Self Test, Automatic Set, 25 FT Cord, Triple Tap, Yellow
Mfr # GFPILST20250LKA
Zoro # G109203866
product price:Â $430.99
/ea
Free Shipping & Returns
Key Features
Voltage
250V AC
Cord Length
25 ft
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GFPILST20250LKA
Zoro #
G109203866
UPC #
783585694481
Country of Origin
China
Dimensions
Cord Length
25 ft
Details
Amps
20 A
Voltage
250V AC
Reset Type
Automatic
Color
Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.