Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Distribution Assy, Two Receptacle

  • Mfr # M002SG000

  • Zoro # G0282116


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Current Rating
20 A
Housing Material
Composite
NEMA Enclosure Rating
1
Material
Composite
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M002SG000
Zoro #
G0282116
UPC #
783585521572
Country of Origin
United States

Dimensions

Height
8.1 in
Width
6.9 in
Depth
6.1

Details

Item
Power Distribution Duplex Assembly
Current Rating
20 A
Housing Material
Composite
NEMA Enclosure Rating
1
Material
Composite
Number of Poles
2
Number of Wires
3
Standards
UL
Type
Two Gang Receptacle
Color
Gray
Voltage Rating
125V
Component Type
Power System Distribution Assembly
Number of Receptacles
2
Application
No Switch, 2) 20A 125V Spec Grade GFCI Duplex
Item Type
Power System Distribution Assemblies
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Screw Mounting
Enclosure Type
NEMA 1
Cable Entry
Plug-In
Cubic Capacity
340.929 cu.in

Description

Power Distribution Duplex Assembly, Component Type Power System Distribution Assembly, Current Rating 20 A, NEMA Enclosure Rating 1, Number of Poles 2, Number of Wires 3, Voltage Rating 125V, Color Gray, Housing Material Composite, Number of Receptacles 2, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.