Prewired Raceway, 5 Outlets, Steel
Mfr # HBL24GB512IV
Zoro # G1032902
product price: $94.49
/ea
Free Shipping & Returns
Key Features
Series
PlugTrak(R)
Number of Outlets
5
Outlet Center Distance
12 in
Length
5 ft
Color
Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL24GB512IV
Zoro #
G1032902
UPC #
783585214894
Country of Origin
Mexico
Dimensions
Length
5 ft
Length (Straight Wireway)
5 ft
Wire Size
#12 AWG THHN
Overall Width
1 5/16 in
Overall Height
15/16 in
Description
Prewired Raceway, Receptacle Type (5) NEMA 5-20R, Number of Circuits 1, Outlet Center Distance 12 in, Amps 20 A, Material Steel, Color Ivory, Number of Outlets 5, Number of Wire Leads 3, Overall Height 15/16 in, Overall Width 1 5/16 in, Length 5 ft, Voltage 125V AC, Wire Size #12 AWG THHN, Mounting Style Screw Through Base or Supporting Clip, Optional Entrance Fitting HBL2001C Coupling, HBL2010BIV/GY Blank End Fittings, Includes (1) Circuit Breaker, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.