Shop HUBBELL WIRING DEVICE-KELLEMS

Watertight Pin & Sleeve Connector, 32 A, 380/440V AC, 3 Pole, NEMA 3, 4, 4X

  • Mfr # HBL432C3W
  • Zoro # G300701826

product price: 
$
311.99
/ea
Free Shipping & Returns

Key Features

Current Rating
32 A
Voltage Rating
380/440V AC
Number of Poles
3
Number of Wires
4
IP Rating
IP67
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL432C3W
Zoro #
G300701826
UPC #
783585404677
Country of Origin
United States
Item
Watertight Pin & Sleeve Connector
Current Rating
32 A
Voltage Rating
380/440V AC
Number of Poles
3
Number of Wires
4
IP Rating
IP67
NEMA Enclosure Rating
3, 4, 4X
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding Style
IEC
Housing Color
Red
Standards
CSA Certified LR280C, UL Classified to IEC 60309-1 IEC 60309-2, UL E146033
Resistance Properties
Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight
Application
High Ampacity Connections
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
CSA Certified File LR280C UL Classified to IEC 60309-1 IEC 60309-2 UL Listed, File E146033
Material - Mounting Hardware
Cord Mounted
Conductor Range
#12 AWG to #8 AWG
Environmental Conditions
Watertight
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Insulation
Insulated Body
Style
Standard Service
Number Of Conductors
4-Wire Grounding
Series
HBL Heavy Duty
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstand 3000V AC Electrical - Max. Working Voltage - 600V RMS Environmental - Flammability - HB or better per UL 94 or CSA C22.2 No. 0.17 Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Impact Resistance - Per CSA C22.2 No.182.1 /UL1682 Mechanical - Product Identification - Identification and ratings are a permanent part of the device housing Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions

Dimensions

Display Size
Standard
For Minimum Cable Diameter
0.375 in
For Maximum Cable Diameter
1.22 in

Description

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female, Connector Body, 32A 380/480V, 3-Pole4-Wire Grounding, Terminal Screws, Red, Watertight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products