WallPlate, Combination, Almond, Polycarb
- Mfr # P2262LA
- Zoro # G100490616
product price:Â
$
28.69
/ea
Key Features
Material
Polycarbonate thermoplastic
Size
Standard
Width
8.31 in
Length
4.63 in
Height
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P2262LA
- Zoro #
- G100490616
- UPC #
- 883778311666
- Country of Origin
- China
Dimensions
- Size
- Standard
- Width
- 8.31 in
- Length
- 4.63 in
- Height
- 0.25 in
- Dimensions
- 4.63 in x 8.31 in x 0.25 in
- Plate Size
- Standard
- Overall Height
- 0.25 in
- Overall Width
- 8.31 in
- Mount Hole Center-to-Center Height
- 3.28 in
Description
Wall Plate, Color Almond, Material Polycarbonate, Number of Gangs 4, Plate Size Standard, Resistance Properties Impact Resistant, Circular Outlet Diameter Not Applicable, Combination Type Decorator-Rocker/Toggle, Finish Satin, For Switch Type Rocker, Toggle, Mount Hole Center-to-Center Height 3.28 in, Number of Outlet Openings 2, Number of Switch Openings 4, Number of USB Openings 0, Outlet Orientation Vertical, Overall Height 0.25 in, Overall Width 8.31 in, Standards cULus Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.