Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Watertight Pin & Sleeve Plug, 16 A, 100/130V AC, Single Phase, 2 Pole, IEC Grounding, Yellow
- Mfr # HBL316P4W
- Zoro # G100701736
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Current Rating
16 A
Voltage Rating
100/130V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Wire Size
- #14 AWG to #10 AWG
- Display Size
- Standard Sized
Description
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Male Plug, 16A 100-130V, 2-Pole 3-WireGrounding, Terminal Screws, Yellow , Watertight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.