Zoro Homepage

Watertight Pin & Sleeve Connector, 200 A, 600V AC/250V DC, 3 Pole, Style 2 Grounding, NEMA 3, 4, 4X

  • Mfr # HBL4200CS2WR

  • Zoro # G500701237


product price: $2,190.99
/ea
Free Shipping & Returns

Key Features

Current Rating
200 A
Voltage Rating
600V AC/250V DC
Number of Poles
3
Number of Wires
4
NEMA Enclosure Rating
3, 4, 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL4200CS2WR
Zoro #
G500701237
UPC #
783585012292
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
2.50 in
For Minimum Cable Diameter
1 in
Display Size
Standard

Details

Item
Watertight Pin & Sleeve Connector
Current Rating
200 A
Voltage Rating
600V AC/250V DC
Number of Poles
3
Number of Wires
4
NEMA Enclosure Rating
3, 4, 4X
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding Style
Style 2
Housing Color
Silver
Cap Type
Spring-Loaded Cap
Standards
CSA C22.2, UL 1682
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Application
Metallic with Nylon Shroud
Material
Composite
Conductor Range
#1 AWG to #250 MCM
Industry Standard(s)
CSA Certified to CSA Spec. C22.2 No. 182.1 UL Listed and CSA Certified Type 4X UL Standard 1682
Material - Mounting Hardware
Cord Mounted
Environmental Conditions
Watertight
OEM Brand Name
Hubbell Wiring Device-Kellems
Insulation
Insulated Body
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Style
Reversed Service,Style 2 Grounding
Series
UL 1686 Class 1 Insulgrip®
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability (Enclosure) - UL 94V-0 and CSA C22.2 No. 0.17 Environmental - Moisture Resistance - Type 3, 4, 4X per UL 50E and CSA 22.2, No. 94 Environmental - Operating Temperatures - Max. Continuous 75°C Min. -40°C w/o impact -25° with impact Mechanical - Impact Resistance - Per CSA C22.2, No. 182.1, UL 1682 Mechanical - Product Identification - Identification and ratings are permanently fastened to the device housing Mechanical - Terminal Identification - Terminals identified in accordance with UL 1686(1, 2, 3, Green)
Number Of Conductors
4-Wire Grounding Style 2

Description

Hubbell Wiring Device Kellems, Heavy Duty Products, Insulgrip Pin andSleeve Devices, Industrial Grade, Female, Connector Body, 200A 600V AC,3-Pole 4-Wire Grounding Style 2, Terminal Screws, Gray and Black,Watertight- Reversed Service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products