Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Pin & Sleeve Plug, 60 A, 600V AC, Single Phase, 4 Pole, Style 1 Grounding, Black, NEMA Not Rated
- Mfr # HBL560PS1WR
- Zoro # G100701392
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
Current Rating
60 A
Voltage Rating
600V AC
Number of Poles
4
Number of Wires
5
IP Rating
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Display Size
- Standard Sized
- Wire Size
- #6 AWG to #4 AWG
Description
Hubbell Wiring Device Kellems, Heavy Duty Products, Insulgrip Pin andSleeve Devices, Industrial Grade, Male, Plug, 60A 600V AC, 4-Pole 5-WireGrounding Style 1, Terminal Screws, Gray and Black, Watertight- ReversedService
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.