Pin & Sleeve Receptacle, 200 A, 600V AC, Three Phase, 4 Pole, Style 1 Grounding, Gray, NEMA 3, 4, 4X

  • Mfr # HBL5200RS1WR

  • Zoro # G600702202


product price:  $1,789.99
/ea
Free Shipping & Returns

Key Features

Current Rating
200 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
4
Number of Wires
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL5200RS1WR
Zoro #
G600702202
UPC #
783585012513
Country of Origin
United States

Dimensions

Wire Size
1 to 250 KCMIL
Display Size
Standard Sized Product

Details

Item
Pin & Sleeve Receptacle
Current Rating
200 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP66
NEMA Enclosure Rating
3, 4, 4X
Wire Connection Type
Screw Terminals
Housing Color
Gray
Cap Type
No Cap or Cover
Standards
CSA Certified/CSA Spec. C22.2 No. 182.1, UL Listed and CSA Certified Type 4X, UL Standard 1682
Resistance Properties
Corrosion Resistant, UV AC/Sunlight Resistant, Watertight
Body Material
Epoxy Painted Aluminum
Grounding Style
Style 1
Material
Thermoplastic
Features
UV Stabilized
Application
Metallic with Nylon Shroud
Operating Temp. Range
-40° C to 75° C
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability (Enclosure) - UL 94V-0 and CSA C22.2 No. 0.17 Environmental - Moisture Resistance - Type 3, 4, 4X per UL 50E and CSA 22.2, No. 94 Environmental - Operating Temperatures - Max. Continuous 75°C Min. -40°C w/o impact -25° with impact Mechanical - Impact Resistance - Per CSA C22.2, No. 182.1, UL 1682 Mechanical - Product Identification - Identification and ratings are permanently fastened to the device housing Mechanical - Terminal Identification - Terminals identified in accordance with UL 1686(1, 2, 3, Green)
Material - Mounting Hardware
Screw Mounting
Industry Standard(s)
CSA Certified to CSA Spec. C22.2 No. 182.1 UL Listed and CSA Certified Type 4X UL Standard 1682
Wattage
120000
Series
UL 1686 Class 1 Insulgrip®
OEM Brand Name
Hubbell Wiring Device-Kellems
Style
Reversed Service,Style 1 Grounding
Environmental Conditions
Watertight
Flange Type
Flanged

Description

Hubbell Wiring Device Kellems, Heavy Duty Products, Insulgrip Pin andSleeve Devices, Industrial Grade, Female, Receptacle, 200A 600V AC, 4-Pole 5-Wire Grounding, Terminal Screws, Gray and Black, Watertight-Reversed Service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.