Hubbell Wiring Device-Kellems

Pulling Grips Standard Length 3.00-3.49


product price: $179.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Load Capacity 2940
  • Construction Woven
  • Standard CSA Certified
  • Series Light Duty Grip
  • Cable Size 3.00-3.49 (7.62-8.86)
See all product information

Product Information

Dimensions

Cable Size 3.00-3.49 (7.62-8.86)

Details

Item Pulling Grips Standard Length 3.00-3.49
Load Capacity 2940
Construction Woven
Standard CSA Certified
Series Light Duty Grip
Mounting Hardware Material Non-Mounted
Brand Hubbell Wiring Device-Kellems
UPC 783585000000
Style Closed Mesh, Single Weave
Carton Quantity 2

Description

Pulling Grips Standard Length 3.00-3.49

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.