Internal Elbow Raceway, HBLALU7620 Series, 6-1/2 in W, 2.16 in H, 6-1/2 in L

  • Mfr # HBLALU7617

  • Zoro # G300702212


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Type
Internal Elbow
Series
HBLALU7620
Height
2.16 in
Length
6-1/2 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBLALU7617
Zoro #
G300702212
UPC #
783585111117
Country of Origin
United States

Dimensions

Width
6-1/2 in
Height
2.16 in
Length
6-1/2 in

Details

Item
Raceway
Type
Internal Elbow
Series
HBLALU7620
Material
Aluminum
Style
Internal
Industry Standard(s)
CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5

Description

Hubbell Wiring Device Kellems, Metal Raceway, HBLALU5000/HBLALU7620Aluminum Series, Internal Elbow, Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.