Internal Elbow Raceway, HBL6750 Series, 4.74 in W, 6-3/4 in H, 4.74 in L, Ivory

  • Mfr # HBL6717DFOIV

  • Zoro # G800490848


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Type
Internal Elbow
Series
HBL6750
Width
4.74 in
Height
6-3/4 in
Length
4.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL6717DFOIV
Zoro #
G800490848
UPC #
783585217758
Country of Origin
China

Dimensions

Width
4.74 in
Height
6-3/4 in
Length
4.74 in

Details

Item
Raceway
Type
Internal Elbow
Series
HBL6750
Material
Steel
Color
Ivory
Style
Internal
Industry Standard(s)
CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5

Description

Hubbell Wiring Device Kellems, Metal Raceway, Large Radius DividedInternal Elbow, HBL6750 Series, Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.