Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cover Plate Raceway, HBL6750 Series, 6-3/4 in W, 0.2 in H, 5.43 in L, Ivory

  • Mfr # HBL6747BBBIV

  • Zoro # G100490890


product price: $28.25
/ea

Key Features

Type
Cover Plate
Series
HBL6750
Width
6-3/4 in
Height
0.2 in
Length
5.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL6747BBBIV
Zoro #
G100490890
UPC #
783585218021
Country of Origin
China

Dimensions

Width
6-3/4 in
Height
0.2 in
Length
5.43 in

Details

Item
Raceway
Type
Cover Plate
Series
HBL6750
Material
Steel
Color
Ivory
Style
Duplex
Number of Gang(s)
3-Gang
Industry Standard(s)
CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5

Description

Hubbell Wiring Device Kellems, Metal Raceway, HBL6750 Series, DeviceCover Plate, 3-Gang, 3) Duplex, Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.