N1 REDUCER (HS/S WW) 10X8 CRBN STL, GRAY
- Mfr # R1008
- Zoro # G6996494
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Height
10 in
Width
10 in
NEMA Rating
1
Material
Carbon Steel
Features
Reducer fitting is compatible with HS and S Series Wireway
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R1008
- Zoro #
- G6996494
- UPC #
- 786725394753
- Country of Origin
- United States
Dimensions
- Height
- 10 in
- Width
- 10 in
- Depth
- 1 in
- Actual Depth
- 1.25 in
Details
- NEMA Rating
- 1
- Material
- Carbon Steel
- Features
- Reducer fitting is compatible with HS and S Series Wireway
- Series
- HS and S Series Wireway
- Color
- Gray
- Type
- Accessory
- Accessory Type
- Wireway
- Finish Type
- Polyester Powder
- Certified Listed
- cULus
Description
Reducer fitting for the HS and S series wireway
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.