
Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Self-Grounded
Mfr # RR15SBKWRTR
Zoro # G900622484
product price:Â $4.25
/ea
Sold in multiples of 2 for $8.50
Key Features
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RR15SBKWRTR
Zoro #
G900622484
UPC #
883778303012
Country of Origin
China
Dimensions
Wire Size
#14 AWG to #12 AWG
Display Size
Standard Sized Product
Details
Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Self-Grounded
Housing Color
Black
Standards
CSA Listed, UL Listed
Resistance Properties
Tamper Resistant, Weather Resistant
Flange Type
Non-Flanged
Material
Thermoplastic
Application
Residential Receptacles
Environmental Conditions
Weather Resistant
Wattage
1875
Nema Rating
5-15R
Number Of Wires
3-Wire Grounding
Material - Mounting Hardware
Screw Mounting
Description
Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Receptacles, Residential Grade, Weather and Tamper Resistant Duplex, 15A125V, 2-Pole 3-Wire Grounding, 5-15R, Self Grounding, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.