Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # SNAP2182ITRA

  • Zoro # G4440436


product price:  $29.16
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNAP2182ITRA
Zoro #
G4440436
UPC #
783585552392
Country of Origin
Mexico

Dimensions

Height
1.1 in
Width
1.64 in
Maximum Wire Size
12 AWG
Face Plate Width
1.6 in
Overall Depth
1.1 in
Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.6 in
Length
3.28 in
Dimensions
3.28 in x 1.64 in x 1.1 in
Wire Size
#12 AWG
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Wiring Method
Back
Grounding
Grounded
Housing Color
Ivory
Mount Type
Flush
IP Rating
IP20
Standards
CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Tamper Resistant
Yes
HP
1 hp
Weather Resistant - Plugs and Receptacles
No
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Material
Nylon
Surge Suppression
No
NEMA Rating
1
Sub-Category
Duplex Receptacles
NEMA Configuration
5-20
Outlet Type
Duplex
Outlet Type - Plugs and Receptacles
Standard Duplex
Application Environment
Commercial
Voltage
125VAC
Ligature Resistant
Yes
Weather Resistant
No
Power Indicator
No
Mounting Type - Plugs and Receptacles
Flush
Wiring Method - Plugs and Receptacles
Modular
Mounting Type
Flush
Corrosion Resistant
No
Number of Gangs
1
Market
Commercial
Connection Orientation
Straight
AFCI
No
Housing Material
Nylon
For Location
Indoor
Horsepower Rating
1 hp
Shrouded
No
Contact Material
Brass
NEMA Enclosure Rating
1
Minimum Operating Temperature
-40 Degrees F
GFCI
No
Polarized
Yes
Maximum Operating Temperature
167 Degrees F
Surge Protection
No
Cover Type
No Cover
UL 94 Flammability Rating
V-2
Grade
Hospital Grade Fed. Spec.
Includes
Wall Plate or Weatherproof Cover
Wattage
2500 W
Dielectric Strength
Withstands 2,000V minimum
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Style
Style Line Decorator
Application
Hospital Grade
Series
Hospital Grade
Horsepower - Maximum
1
Performance
Electrical: Current Interrupting- Certified for current interrupting at full rated current Electrical: Dielectric Voltage- Withstands 2,000V minimum Mechanical: Product Identification Ratings are a permanent part of the device Environmental: Flammability- UL 94V-2 Environmental: Operating Temperature- Maximum continuous 75°C minimum -40°C (w/o impact)
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
OEM Brand Name
Hubbell Wiring Device-Kellems
Number Of Conductors
3-Wire Grounding
Environmental Conditions
Indoor Dry Unless Protected By Additional Means

Description

SNAPConnect® Devices offer superior installation efficiency for new construction and renovations, while delivering safe, reliable connections. Instead of conventional wiring methods, SNAPConnect’s modular connector is installed during rough-in in lieu of pigtails. Once the walls are up, the protective covering is removed, and the terminal is simply snapped into the SNAPConnect device for a consistent connection every time. Once installed, SNAPConnect’s modular design enables simple device change-out by maintenance personnel.
• Audible SNAP, indicates solid connection
• Reduces installation time
• Tamper-Resistant
• Assembled in USA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products