This item is Discontinued.

Hubbell Wiring Device-Kellems Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded SNAP8200ITRA

Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded (Discontinued)

  • Mfr # SNAP8200ITRA
  • Zoro # G4440576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAP8200ITRA
Zoro #
G4440576
UPC #
783585553252
Country of Origin
Mexico

Dimensions

Width
1.64 in
Height
1.1 in
Overall Depth
1.1 in
Face Plate Width
1.6 in
Face Plate Height
2.6 in
Maximum Wire Size
12 AWG
Mount Hole Center-to-Center Height
3.3 in
Wire Size
#12 AWG
Length
3.28 in
Dimensions
3.28 in x 1.64 in x 1.1 in
Display Size
Standard Sized Product

Details

Item
Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Modular Wiring
Wiring Method
Back
Grounding
Grounded
Housing Color
Ivory
Mount Type
Flush
IP Rating
IP20
Standards
CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
HP
1/2 hp
Weather Resistant - Plugs and Receptacles
No
Voltage - Plugs and Receptacles
125V AC
Amps
15
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Sub-Category
Duplex Receptacles
Wiring Method - Plugs and Receptacles
Modular
Voltage
125VAC
Color
Ivory
Surge Suppression
No
Outlet Type - Plugs and Receptacles
Standard Duplex
Tamper Resistant
Yes
Amps - Plugs and Receptacles
15 A
Application Environment
Commercial
Description
Finder Groove
Mounting Type
Flush
Weather Resistant
No
Amps - Plugs and Receptacles
15
Material
Nylon
Power Indicator
No
NEMA Configuration
5-15
Outlet Type
Duplex
Item - Plugs and Receptacles
Receptacle
Color - Plugs and Receptacles
Ivory
Number of Gangs
1
NEMA Rating
1
Corrosion Resistant
No
Mounting Type - Plugs and Receptacles
Flush
AFCI
No
Shrouded
No
Horsepower Rating
1/2 hp
UL 94 Flammability Rating
V-2
Polarized
Yes
Housing Material
Nylon
GFCI
No
Maximum Operating Temperature
167 Degrees F
Grade
Hospital Grade Fed. Spec.
For Location
Indoor
Contact Material
Brass
Connection Orientation
Straight
NEMA Enclosure Rating
1
Surge Protection
No
Minimum Operating Temperature
-40 Degrees F
Includes
Wall Plate or Weatherproof Cover
Cover Type
No Cover
Market
Commercial
Application
Hospital Grade
Wattage
1875 W
Item Type
Traditional Duplex
Style
Smooth Face
Dielectric Strength
Withstands 2,000V minimum
Current / Amperage Rating
15 A
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Type
Tamper-Resistant
Series
Hospital Grade
Amperage Rating
15 A
Voltage Rating Description
125 V
Horsepower - Maximum
0.5
Performance
Electrical: Current Interrupting- Certified for current interrupting at full rated current Electrical: Dielectric Voltage- Withstands 2,000V minimum Mechanical: Product Identification Ratings are a permanent part of the device Environmental: Flammability- UL 94V-2 Environmental: Operating Temperature- Maximum continuous 75°C minimum -40°C (w/o impact)
Connectivity
Connectorized
Number Of Conductors
3-Wire Grounding
OEM Brand Name
Hubbell Wiring Device-Kellems
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Industry Standard(s)
CSA Certified, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.