This item is Discontinued.

Hubbell Wiring Device-Kellems Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded SNAP5362TRA

Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded (Discontinued)

  • Mfr # SNAP5362TRA
  • Zoro # G4440451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNAP5362TRA
Zoro #
G4440451
UPC #
783585553085
Country of Origin
Mexico

Dimensions

Width
1.64 in
Height
1.1 in
Face Plate Height
2.6 in
Face Plate Width
1.6 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
12 AWG
Overall Depth
1.1 in
Wire Size
#12 AWG
Length
3.28 in
Display Size
Standard Sized Product
Dimensions
3.28 in x 1.64 in x 1.1 in

Details

Item
Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Modular Wiring
Wiring Method
Back
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
IP Rating
IP20
Standards
CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Amps - Plugs and Receptacles
20 A
Voltage
125VAC
Voltage - Plugs and Receptacles
125V AC
Number of Gangs
1
Wiring Method - Plugs and Receptacles
Modular
Ligature Resistant
Yes
Tamper Resistant
Yes
Description
Finder Groove
Power Indicator
No
Item - Plugs and Receptacles
Receptacle
NEMA Rating
1
Weather Resistant - Plugs and Receptacles
No
Mounting Type - Plugs and Receptacles
Flush
Sub-Category
Duplex Receptacles
Outlet Type
Duplex
HP
1 hp
Mounting Type
Flush
Corrosion Resistant
No
Material
Nylon
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Outlet Type - Plugs and Receptacles
Standard Duplex
Amps - Plugs and Receptacles
20
Application Environment
Commercial
NEMA Configuration
5-20
Color - Plugs and Receptacles
Brown
Amps
20
Surge Suppression
No
Weather Resistant
No
Color
Brown
Connection Orientation
Straight
Minimum Operating Temperature
-40 Degrees F
Includes
Wall Plate or Weatherproof Cover
Polarized
Yes
Contact Material
Brass
Maximum Operating Temperature
167 Degrees F
UL 94 Flammability Rating
V-2
For Location
Indoor
Grade
Federal Specification
Shrouded
No
AFCI
No
GFCI
No
Surge Protection
No
Horsepower Rating
1 hp
NEMA Enclosure Rating
1
Cover Type
No Cover
Housing Material
Nylon
Market
Commercial
Dielectric Strength
Withstands 2,000V minimum
Voltage Rating Description
125 V
Style
Smooth Face
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Current / Amperage Rating
20 A
Amperage Rating
20 A
Type
Standard Duplex
Series
Extra Heavy Duty
Item Type
Traditional Duplex
Horsepower - Maximum
1
Application
Extra Heavy Duty Specification Grade
Number Of Conductors
3-Wire Grounding
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
OEM Brand Name
Hubbell Wiring Device-Kellems
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Wattage
2500 W
Connectivity
Connectorized
Performance
Electrical: Current Interrupting- Certified for current interrupting at full rated current Electrical: Dielectric Voltage- Withstands 2,000V minimum Mechanical: Product Identification Ratings are a permanent part of the device Environmental: Flammability- UL 94V-2 Environmental: Operating Temperature- Maximum continuous 75°C minimum -40°C (w/o impact)

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Brown, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.