This item is Discontinued.

Hubbell Wiring Device-Kellems Receptacle, 5-20R, 20 A, 2 Pole, 3 Wire, Grounded AFR20TRGY

Receptacle, 5-20R, 20 A, 2 Pole, 3 Wire, Grounded (Discontinued)

  • Mfr # AFR20TRGY
  • Zoro # G4572060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AFR20TRGY
Zoro #
G4572060
UPC #
783585426198
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.8 in
Face Plate Height
2.6 in
Face Plate Width
1.7 in
Overall Depth
1.4 in

Details

Item
Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
GFCI
No
Grounding
Grounded
Housing Color
Gray
Housing Material
Nylon
Mounting Type
Flush
NEMA Enclosure Rating
1
NEMA Receptacle Configuration
5-20R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
CSA Certified C22.2 No. 42, CSA Certified Tech Letter No. M-02A, NEMA WD-6, UL 498, UL Federal Specification WC-596, UL1699A E366570
Surge Suppression
No
Tamper Resistant
Yes
Corrosion Resistant
No
HP
1 hp
Phase
Single
Color - Plugs and Receptacles
Gray
Item - Plugs and Receptacles
Arc Fault Receptacle
Wiring Method
Back, Side
NEMA Rating
1
Weather Resistant
No
IP Rating
IP20
Amps - Plugs and Receptacles
20
NEMA Configuration
5-20
Color
Gray
Voltage
125VAC
Amps
20
Mounting Type - Plugs and Receptacles
Flush
Outlet Type - Plugs and Receptacles
Standard Duplex
Weather Resistant - Plugs and Receptacles
No
Number of Gangs
1
Application Environment
Commercial
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Material
Nylon
Outlet Type
Duplex
Description
Finder Groove
Sub-Category
Duplex Receptacles
Power Indicator
No
Wiring Method - Plugs and Receptacles
Back and Side
Amps - Plugs and Receptacles
20 A
Surge Protection
No
Resistance Properties
Tamper Resistant
Receptacle Type
Duplex
UL 94 Flammability Rating
V-2
Flange Type
Non-Flanged
Minimum Operating Temperature
-30 Degrees F
Wire Connection Type
Screw Terminals
Grade
General Use
Shrouded
No
Market
Commercial
Voltage Rating
125V AC
Mount Type
Flush
AFCI
Yes
Self Testing
Yes
Maximum Operating Temperature
150 Degrees F
Horsepower Rating
1 hp

Description

AFCIs help protect against fire, eliminating power when it senses an arc, occurring when there is a damaged wire or cord set inserted into the outlet. Easily added to most living areas and bedrooms in the home for added protection.
• 20A
• Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.