Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle, 5-20R, 20 A, 2 Pole, 3 Wire, Grounded

  • Mfr # AFR20TRI

  • Zoro # G4572045


product price: $68.24
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
GFCI
No
Grounding
Grounded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFR20TRI
Zoro #
G4572045
UPC #
783585426174
Country of Origin
China

Dimensions

Overall Depth
1.4 in
Face Plate Height
2.6 in
Mount Hole Center-to-Center Height
3.8 in
Face Plate Width
1.7 in

Details

Item
Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
GFCI
No
Grounding
Grounded
Housing Color
Ivory
Housing Material
Nylon
Mounting Type
Flush
NEMA Enclosure Rating
1
NEMA Receptacle Configuration
5-20R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
CSA Certified C22.2 No. 42, CSA Certified Tech Letter No. M-02A, NEMA WD-6, UL 498, UL Federal Specification WC-596, UL1699A E366570
Power Indicator
No
Color - Plugs and Receptacles
Ivory
HP
1 hp
Application Environment
Commercial
Amps - Plugs and Receptacles
20 A
Material
Nylon
Wiring Method - Plugs and Receptacles
Back and Side
Voltage
125VAC
Corrosion Resistant
No
Tamper Resistant
Yes
Description
Finder Groove
Outlet Type - Plugs and Receptacles
Standard Duplex
NEMA Configuration
5-20
Voltage - Plugs and Receptacles
125V AC
Wiring Method
Back, Side
Phase
Single
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
IP Rating
IP20
Item - Plugs and Receptacles
Arc Fault Receptacle
Color
Ivory
Amps - Plugs and Receptacles
20
Sub-Category
Duplex Receptacles
Mounting Type - Plugs and Receptacles
Flush
Weather Resistant - Plugs and Receptacles
No
Amps
20
Weather Resistant
No
Number of Gangs
1
NEMA Rating
1
Surge Suppression
No
Outlet Type
Duplex
Minimum Operating Temperature
-30 Degrees F
Flange Type
Non-Flanged
Resistance Properties
Tamper Resistant
Horsepower Rating
1 hp
UL 94 Flammability Rating
V-2
AFCI
Yes
Mount Type
Flush
Maximum Operating Temperature
150 Degrees F
Shrouded
No
Surge Protection
No
Voltage Rating
125V AC
Self Testing
Yes
Market
Commercial
Receptacle Type
Duplex
Grade
General Use
Wire Connection Type
Screw Terminals

Description

The HUBBELL 5-20R Arc Fault Receptacle is a flush mount, standard duplex outlet rated for 20 amps and 125V AC. Suitable for use in commercial environments, this receptacle includes arc fault circuit interruption (AFCI) technology that interrupts power during arcing conditions. The unit supports both back and side wiring methods with screw terminals and includes tamper-resistant properties.


Key Features of the HUBBELL 5-20R Arc Fault Receptacle:

  • AFCI: Arc fault protection interrupts power during specified arcing conditions.

  • Amperage/Voltage: Rated for 20 A at 125V AC; suitable for general use circuits.

  • Mounting Type: Flush mount design fits standard electrical boxes; single gang configuration.

  • NEMA Configuration: Duplex outlet with NEMA 5-20R straight blade configuration.

  • Tamper Resistant: Includes a built-in mechanism designed to limit foreign object insertion into the slots.

  • Nylon housing

  • Operating Temperature Range: Functions between -30°F and 150°F (-34°C to 66°C).

  • Wiring Method: Accepts both back and side wire connections via screw terminals.

  • Standards Compliance: Meets UL498, UL1699A E366570, CSA C22.2 No.42, NEMA WD-6 requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.