Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle, Black, Female, Double Set Screw

  • Mfr # HBLFRBBK

  • Zoro # G6210181


product price: $49.79
/ea

Key Features

Type
Receptacle
Series
16
Terminal Connection
Double Set Screw
Male/Female
Female
Current Rating
400 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLFRBBK
Zoro #
G6210181
UPC #
783585192635
Country of Origin
China

Dimensions

Power Terminals Wire Size
#4 to 4/0
Maximum Wire Size
4/0 AWG
Overall Length
3.57 in
Overall Width
2.2 in
Minimum Wire Size
4 AWG
Display Size
Standard Sized Product
Wire Size
#4 AWG to #4/0 AWG

Details

Item
Receptacle
Type
Receptacle
Series
16
Terminal Connection
Double Set Screw
Male/Female
Female
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
NEMA Rating
12, 3R, 4X
Fits
UL1691
Cable Range
4 to 4/0
Amps AC/DC
300/400AC/DC
Mounting
Threaded Hole
Color
Black
Conductor Material
Brass
Material
Thermoplastic Elastomer
Single Pole Device Style
Taper Nose
Standards
ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed
Amps AC
400 A
End Type
Taper Nose
UL 94 Flammability Rating
HB
Connection Orientation
Straight
Contact Material
Brass
Housing Color
Black
Flange Shape
Square
Compatible with Series
16
For Location
Indoor
Mounting Style
Threaded Mounting
NEMA Enclosure Rating
12, 3R, 4X
Terminal Connection Type
Bus Bar
Gender
Female
Includes Mounting Hardware
Yes
Housing Material
Thermoplastic Elastomer
Phase
Single
Performance
Electrical - Amperage Rating - 400A Maximum Electrical - Voltage Ratings - 600V AC Maximum 250V DC Maximum Environmental - Flammability - HB per UL94 or CSA 22.2. 0.17 Mechanical - Product Identification - Ratings are a permanent part of device Mechanical - Terminal Accommodation - #4 to 4/0 AWG
Number Of Poles
1-Pole
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Style
Bus Bar Mount Female
Wattage
240000
Material - Mounting Hardware
Screw Mounting
Amperage Rating
400 A
Voltage Rating Description
600V AC/DC
Application
High Ampacity Connections
Industry Standard(s)
National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12
Current / Amperage Rating
400 A
Item Type
Flanged Single
Connectivity
Screw Terminals

Description

Hubbell Wiring Device–Kellems offers a full line of innovative, high quality, Series 15 and Series 16 single pole plugs, receptacles and accessories for the most demanding environments. Single pole devices are the right choice for supplying temporary electrical power distribution for entertainment, theme parks, carnival equipment, concerts, movie making and numerous other applications requiring temporary power. Single pole devices have been designed with ease of assembly and disassembly in mind, no special tools are required. A high strength non-conductive retaining screw is all that is needed to securely lock the contacts to the insulated sleeve.
• Industrial Grade
• Female Bus Receptacle
• 300/400A 600V AC/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.