This item is Discontinued.

Hubbell Wiring Device-Kellems Receptacle, Duplex, 20A, 5-20R, 125V, Ivory 5352AI

Receptacle, Duplex, 20A, 5-20R, 125V, Ivory (Discontinued)

  • Mfr # 5352AI
  • Zoro # G1482083
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5352AI
Zoro #
G1482083
UPC #
783585109770
Country of Origin
United States

Details

Item - Plugs and Receptacles
Receptacle
Outlet Type - Plugs and Receptacles
Standard Duplex
Application Environment
Industrial
Mounting Type - Plugs and Receptacles
Flush
Amps - Plugs and Receptacles
20
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Surge Suppression
No
Tamper Resistant
No
Number of Poles
2
Color
Ivory
Weather Resistant
No
Material
Nylon
Voltage
125VAC
Description
Grounding, Smooth Face
Wiring Method
Back and Side
Power Indicator
No
Weather Resistant - Plugs and Receptacles
No
NEMA Configuration
5-20R
Amps - Plugs and Receptacles
20
Phase
1
Standards
UL Listed, CSA Certified
Amps
20
Mounting Type
Flush
Corrosion Resistant
No
Outlet Type
Duplex
HP
1.0
Wiring Method - Plugs and Receptacles
Back and Side
Item
Receptacle
Sub-Category
Duplex Receptacles
Number of Wires
3
Color - Plugs and Receptacles
Ivory
Number of Gangs
1
Type
Duplex
Grade
Industrial

Description

Receptacle, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase 1, Standards UL Listed, CSA Certified, Wiring Method Back and Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.