This item is Discontinued.

Hubbell Wiring Device-Kellems Receptacle, Quad, 15A, 5-15R, 125V, Ivory HBL415IS

Receptacle, Quad, 15A, 5-15R, 125V, Ivory (Discontinued)

  • Mfr # HBL415IS
  • Zoro # G1028806
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL415IS
Zoro #
G1028806
UPC #
783585017860
Country of Origin
United States

Details

Item
Receptacle
Application Environment
Commercial
Surge Suppression
Yes
Tamper Resistant
No
Number of Poles
2
Number of Wires
3
Power Indicator
No
HP
0.5
Amps
15
Number of Gangs
2
Sub-Category
Four Outlet Receptacles
Material
polycarbonate
Phase
1
Mounting Type
Surface
NEMA Configuration
5-15R
Wiring Method
Back
Color
Ivory
Standards
UL listed, CSA certified
Corrosion Resistant
No
Outlet Type
Quad
Voltage
125VAC
Weather Resistant
No
Grade
Specification

Description

Receptacle, Number of Gangs 2, Number of Poles 2, Number of Wires 3, Phase 1, Standards UL Listed, CSA Certified, Wiring Method Back

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.