Zoro Homepage

Recessed 10" Series, Kit

  • Mfr # S1R10PTZNKL

  • Zoro # G600695122


product price: $1,691.55
/ea
Free Shipping & Returns

Key Features

Material
Assorted Materials
Overall Width
14.500 in
Color
Nickel
Standards
cULus Listed
Finish
Satin Nickel Plated Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1R10PTZNKL
Zoro #
G600695122
UPC #
783585548302
Country of Origin
United States

Dimensions

Overall Width
14.500 in

Details

Material
Assorted Materials
Color
Nickel
Standards
cULus Listed
Finish
Satin Nickel Plated Cover
Mounting Type
10" Core Hole
Accessory Type
10" FRPT Kit

Description

Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", PWZ Through Floor Fitting with Nickel Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.