Zoro Homepage

Replacement Switch Hubbell

  • Mfr # HBLDS60100RS

  • Zoro # G0564509


product price: $399.60
/ea
Free Shipping & Returns

Key Features

Type
Accessories
Operating Temperatures
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact.
Flammability
UL94-5VA and V-0 classification.
UV Resistance
All materials are UV Stabilized.
Gaskets
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLDS60100RS
Zoro #
G0564509
UPC #
-
Country of Origin
Poland

Details

Item
Replacement Switch Hubbell
Type
Accessories
Operating Temperatures
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact.
Flammability
UL94-5VA and V-0 classification.
UV Resistance
All materials are UV Stabilized.
Gaskets
Neoprene
Certification
UL Listed, CSA Certified
Endurance
Mechanical: 10,000 cycles, Electrical: 6,000 cycles.
Product Type
mechanical-interlock
Ingress Protection
IP67 Suitability
Short Circuit Withstand
Suitable for use on a circuit capable of delivering not more than 10,000 RMS symmetrical amperes at the voltage rating of the receptacle.
Mechanical Interlock Device Standard
IEC
Dielectric Withstand Voltage
Withstands 3,000V AC
Terminal Identification
Terminals identified in accordance with North American and International conventions.
Hinge Spring
Stainless Steel (300 series)
Impact Resistance
In accordance with UL746C
Assembly Screws
Stainless Steel (300 series)
Max Working Voltage
600V AC RMS
Mechanical Interlock Items
Replacement Parts
Replacement Part
60 & 100A Replacement Switch
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Industry Standard(s)
UL Listed
Dielectric Strength
Withstands 3000V AC minimum
Current / Amperage Rating
60/100 A
Style
Replacement Switches
Amperage Rating
60/100 A
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstand 3,000V AC Electrical - Max Working Voltage - 600V AC RMS Environmental - Flammability - UL94-5VA and V-0 classification Environmental - Ingress Protection - IP67 Suitability Environmental - Operating Temperatures - Max Continuous- 75°C, Minimum -40° w/o Impact Mechanical - Impact Resistance - In accordance with UL746C Mechanical - Product Identification - Identification and ratings are a part of the external label and molded into the receptacle mount. Mechanical - Terminal Identification - Terminals identified in accordance with North American and International conventions
Series
Non-Fused

Description

Replacement Switch Hubbell

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.