Zoro Homepage

Replacment Disconnect Switch, 30A

  • Mfr # HBLDS3RS

  • Zoro # G1839941


product price: $121.10
/ea
Free Shipping & Returns

Key Features

Disconnect Switch Size
30 A
Description/Special Features
NEMA 4, 4X, 12K
Voltage
600V AC
Number of Poles
3
For Use With
Circuit-Lock Series Unfused Disconnect Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLDS3RS
Zoro #
G1839941
UPC #
783585955179
Country of Origin
Poland

Dimensions

Disconnect Switch Size
30 A
Width
6 3/4 in
Depth
8 1/4 in
Height
5 3/4 in

Details

Item
Replacement Switch
Description/Special Features
NEMA 4, 4X, 12K
Voltage
600V AC
Number of Poles
3
For Use With
Circuit-Lock Series Unfused Disconnect Switches
Phase
Three
Max. Voltage
600V AC
Resistance Properties
Impact Resistant, Moisture Resistant, UV Resistant
Handle Color
Red
Housing Material
Stainless Steel
Protection Method
Non-Fusible
Mounting Style
Rear Panel
Current Rating
30 A
Standards
CSA Certified
Product Type
Load Break Switch
Dielectric Voltage Withstand
2,000V minimum
Operating Temperature
Maximum continuous +75°C; Minimum continuous -40°C
Product Item
Replacement Switch
UV Resistance
All exposed materials are UV stabilized
Max. Working Voltage
600V RMS
Impact Resistance
In accordance with UL 746C
Dielectric Voltage
Withstands 3,000V Min
Operations
Mechanical 10,000 cycles; Electrical 6,000 cycles
Mounting
External full adjustable feet
Moisture Resistance
IP66 suitability
Terminal Identification
In accordance with UL, CSA
Flammability
Meets UL 94V0 material classification

Description

The HUBBELL Replacement Disconnect Switch, 30A is a three-pole load break switch designed as a replacement component for Circuit-Lock Series unfused disconnect switches. Rated for up to 30 amps and 600V AC, this industrial-grade switch is rated for use as a motor disconnect per NEC section 430.102(B) and meets UL and CSA standards.


Key Features of the HUBBELL Replacement Disconnect Switch, 30A:

  • Current Rating: Rated for 30 A maximum

  • Voltage: Supports up to 600V AC (RMS)

  • Pole Configuration: Three poles; suitable for three-phase systems

  • Protection Method: Non-fusible design

  • Material & Construction: Stainless steel housing with impact resistance per UL 746C; exposed materials are UV stabilized

  • Ingress Protection: IP66 suitability; NEMA Type 4, 4X, and 12K rated enclosure

  • Resistance Properties: Designed to meet specified requirements for impact, moisture, and UV exposure based on applicable standards

  • Operating Temperature Range: -40°C minimum to +75°C maximum continuous operation

  • Cycling Durability: Mechanical—10,000 cycles; Electrical—6,000 cycles

  • Mounting Style: Rear panel mounting with externally adjustable feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.