Zoro Homepage

Ring, Flash Cap, 2-1/8 In. x 3/4 In.

  • Mfr # S5010

  • Zoro # G7336217


product price: $24.19
/ea

Key Features

For Use With Mfr. Model Number
S2425, S2525, S2530, S2555, S881, SA2425, SA2525, SF2525
Fits Brand
Hubbell Wiring Device-Kellems
Material
Brass
Size
2 1/8" x 3/4"
Description
2 1/8" threaded plug with 3/4" thread size opening
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5010
Zoro #
G7336217
UPC #
783585125107
Country of Origin
United States

Dimensions

Size
2 1/8" x 3/4"
Overall Width
2 1/2 in
Overall Height
3/4 in

Details

Item
Flush Cap Ring
For Use With Mfr. Model Number
S2425, S2525, S2530, S2555, S881, SA2425, SA2525, SF2525
Fits Brand
Hubbell Wiring Device-Kellems
Material
Brass
Description
2 1/8" threaded plug with 3/4" thread size opening
Shape
Round
Compatible with Manufacturer Model Number
S2425, S2525, S2530, S2555, S881, SA2425, SA2525, SF2525
Compatible with Series
Hubbell
Compatible Manufacturer Model Number
S2425, S2525, S2530, S2555, S881, SA2425, SA2525, SF2525
Compatible Manufacturer Part Number
S2425, S2525, S2530, S2555, S881, SA2425, SA2525, SF2525
Compatible with Manufacturer Model No.
S2425, S2525, S2530, S2555, S881, SA2425, SA2525, SF2525
Compatible with Mfr. Model No.
S2425, S2525, S2530, S2555, S881, SA2425, SA2525, SF2525
For Use with Mfr Model Number
S2425, S2525, S2530, S2555, S881, SA2425, SA2525, SF2525
Compatible Pump Manufacturer Part Number
S2425, S2525, S2530, S2555, S881, SA2425, SA2525, SF2525
Compatible Mfr. Model Number
S2425, S2525, S2530, S2555, S881, SA2425, SA2525, SF2525

Description

Flush Cap Ring, Shape Round, Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.