Rocker Wall Plate, Number of Gangs: 3 Plastic, Satin Finish, Graphite

  • Mfr # P263GY

  • Zoro # G2481432


product price: $9.25
/ea

Key Features

Material
Plastic
Finish
Satin
Tamper Resistant
No
Type
Decorator
Mounting Type
Painted Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P263GY
Zoro #
G2481432
UPC #
-
Country of Origin
China

Dimensions

Size
Standard
Length
4.63 in
Height
0.25 in
Width
6.50 in
Overall Height
0.3 in
Overall Depth
0.3 in
Overall Width
6.5 in
Plate Size
Standard
Dimensions
4.63 in x 6.50 in x 0.25 in

Details

Item
Rocker Wall Plate
Number of Gangs
3
Color
Graphite
Material
Plastic
Finish
Satin
Tamper Resistant
No
Type
Decorator
Mounting Type
Painted Steel
Standards
cULus Listed
Wall Plate Type
Decorator-Rocker
Number of Switch Openings
3
For Switch Type
Rocker
Outlet Orientation
Vertical
Number of Outlet Openings
3
UL 94 Flammability Rating
V-2
Resistance Properties
Impact Resistant
Material Type
Non-Metallic
Orientation
Vertical
Nema Color
Gray
Certification - cULus
Yes
Mounting Method
Screw
Cutout
Decorator
Style
3-Decorator
UL File Number
UL 94 V2
Application
For use with Decorator
Number of Gang(s)
3-Gang

Description

Hubbell's line of polycarbonate wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with easy to clean finish in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is 1⁄4 inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.
• High-impact, self-extinguishing polycarbonate material
• More Rigid
• Sharp lines and less dimpling
• Smooth satin finish
• Blends into wall with an optimum finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.