Rocker Wall Plate, Number of Gangs: 4 Plastic, Satin Finish, Graphite

  • Mfr # P264GY

  • Zoro # G2480610


product price: $17.35
/ea

Key Features

Material
Plastic
Finish
Satin
Tamper Resistant
No
Height
0.25 in
Type
Decorator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P264GY
Zoro #
G2480610
UPC #
-
Country of Origin
China

Dimensions

Size
Standard
Height
0.25 in
Length
4.63 in
Width
8.31 in
Plate Size
Standard
Overall Height
0.3 in
Overall Depth
0.3 in
Overall Width
8.3 in
Dimensions
4.63 in x 8.31 in x 0.25 in

Details

Number of Gangs
4
Item
Rocker Wall Plate
Color
Graphite
Material
Plastic
Finish
Satin
Tamper Resistant
No
Type
Decorator
Standards
cULus Listed
Mounting Type
Painted Steel
Wall Plate Type
Decorator-Rocker
Number of Outlet Openings
4
Outlet Orientation
Vertical
UL 94 Flammability Rating
V-2
Material Type
Non-Metallic
For Switch Type
Rocker
Number of Switch Openings
4
Resistance Properties
Impact Resistant
Number of Gang(s)
4-Gang
Cutout
Decorator
Orientation
Vertical
Mounting Method
Screw
Application
For use with Decorator
Nema Color
Gray
Certification - cULus
Yes
Style
4-Decorator
UL File Number
UL 94 V2

Description

The HUBBELL 4-Gang Rocker Wall Plate is a non-metallic wall plate compatible with decorator-style rocker switches. Constructed of polycarbonate, it features a smooth satin finish and provides coverage over standard box openings. The standard size and vertical orientation make it suitable for installations requiring four decorator switch openings.


Key Features of the HUBBELL 4-Gang Rocker Wall Plate:

  • Material: High-impact, self-extinguishing polycarbonate plastic

  • Number of Gangs: 4-gang configuration with four decorator (rocker) switch openings

  • Finish: Smooth satin surface for improved aesthetics and easy cleaning

  • Mounting Method: Screw-mounted using painted steel hardware

  • Resistance Properties: Impact resistant; UL 94 V-2 flammability rating

  • Certification/Standards: cULus Listed

  • Dimensions: 4.63 in x 8.31 in x 0.25 in (H x W x D)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.