This item is Discontinued.

Hubbell Wiring Device-Kellems Rocker Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Ivory NP262I

Rocker Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Ivory (Discontinued)

  • Mfr # NP262I
  • Zoro # G2526605
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NP262I
Zoro #
G2526605
UPC #
883778102486
Country of Origin
China

Dimensions

Size
Standard

Details

Item
Rocker Wall Plates and Box Cover
Number of Gangs
2
Color
Ivory
Material
Nylon
Finish
Smooth
Weather Resistant
No
Tamper Resistant
No

Description

Rocker Wall Plate, Color Ivory, Material Nylon, Number of Gangs 2, Finish Smooth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.