Zoro Homepage

Round Brass Flr Box Flange Cover Comb

  • Mfr # SF39253A

  • Zoro # G0561891


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Type
Round Cover
Height
0.56 in
Width
6.5 in
Number of Gangs
1
Standards
UL/CSA;UL514
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF39253A
Zoro #
G0561891
UPC #
-
Country of Origin
United States

Dimensions

Height
0.56 in
Width
6.5 in
Display Size
6.25 Dia
Dimensions
6.5 in x 6.5 in x 0.56 in
Length
6.5 in

Details

Type
Round Cover
Item
Round Cover
Number of Gangs
1
Standards
UL/CSA;UL514
Construction
Machined
Series
Flush Round - PFB Series
Carton Quantity
10
Application
In-Floor Delivery Systems
Sub Brand
Flush Concrete Floor Boxes
Color
Brass
Number Of Outlets
Duplex and Low Voltage
Finish
Brass
Mounting Method
Screw Mount
Industry Standard(s)
UL File Number E92074
Application - For Use On
Concrete
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Round Brass Flr Box Flange Cover Comb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.