Safety Switch, Three Phase, nema 3R, 12K, Indoor/Outdoor, Lever

  • Mfr # SE2720A

  • Zoro # G000701362


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
nema 3R, 12K
HP
3 HP @ 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE2720A
Zoro #
G000701362
UPC #
783585006451
Country of Origin
United States

Dimensions

Length
11.38 in
Height
4.38 in
Width
4.88 in
Dimensions
11.38 in x 4.88 in x 4.38 in

Details

Item
Safety Switch
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
nema 3R, 12K
HP
3 HP @ 600V
Voltage
600 V
Handle Color
Gray
Handle Type
Lever
Standards
UL/CSA
Color
Gray
IP Rating
IP54
Mounting
Feet
Features
All Materials are UV Stabilized
Gauge/Conductor
10 AWG
Voltage Rating Description
3 Phase 240 VAC
Dielectric Strength
Withstands 3,000V minimum
Industry Standard(s)
CSA Certified Type 3R and 12K Enclosure Rating Listed to UL Standard
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current and voltage Electrical - Dielectric Voltage - Withstands 3,000V minimum Electrical - Max. Working Voltage - 600V RMS Electrical - Operations - Mechanical 10,000 cycles Electrical 6,000 cycles Environmental - Flammability - UL94 to 5 VA and V0 classification Environmental - Moisture Resistance - IP54 suitability Environmental - Operating Temperature - Maximum continuous +75°C Minimum continuous -40°C Environmental - UV Resistance - All materials are UV stabilized Mechanical - Impact Resistance - In accordance with UL 746C Mechanical - Mounting - External fully adjustable feet Mechanical - Product Identification - Identification and ratings are part of external label and receptacle face Mechanical - Terminal Identification - In accordance with UL, CSA and international conventions

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Lever Actuated, Switched Enclosure With Receptacle,Three Pole, 30A TwistLock, 3 Phase 250 V AC, Terminal Screws, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.