Safety Switch, Three Phase, NEMA 3R, 12K, Indoor/Outdoor, Lever

  • Mfr # SE2730A

  • Zoro # G800701265


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R, 12K
HP
10 HP @ 600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE2730A
Zoro #
G800701265
UPC #
783585006352
Country of Origin
United States

Dimensions

Width
4.88 in
Height
4.38 in
Length
11.38 in
Dimensions
11.38 in x 4.88 in x 4.38 in

Details

Item
Safety Switch
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R, 12K
HP
10 HP @ 600 V
Voltage
600 V
Handle Color
Gray
Handle Type
Lever
Standards
UL/CSA
IP Rating
IP54
Color
Gray
Features
All Materials are UV Stabilized
Mounting
Feet
Gauge/Conductor
10 AWG
Dielectric Strength
Withstands 3,000V minimum
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current and voltage Electrical - Dielectric Voltage - Withstands 3,000V minimum Electrical - Max. Working Voltage - 600V RMS Electrical - Operations - Mechanical 10,000 cycles Electrical 6,000 cycles Environmental - Flammability - UL94 to 5 VA and V0 classification Environmental - Moisture Resistance - IP54 suitability Environmental - Operating Temperature - Maximum continuous +75°C Minimum continuous -40°C Environmental - UV Resistance - All materials are UV stabilized Mechanical - Impact Resistance - In accordance with UL 746C Mechanical - Mounting - External fully adjustable feet Mechanical - Product Identification - Identification and ratings are part of external label and receptacle face Mechanical - Terminal Identification - In accordance with UL, CSA and international conventions
Voltage Rating Description
3 Phase 480 VAC
Industry Standard(s)
CSA Certified Type 3R and 12K Enclosure Rating Listed to UL Standard

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Lever Actuated, Switched Enclosure With Receptacle,Three Pole, 30A TwistLock, 3 Phase 480 V AC, Terminal Screws, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.