Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Wall Plate, White

  • Mfr # SWP12

  • Zoro # G0115709


product price: $46.91
/ea

Key Features

Color
White
Number of Gangs
1-Gang
Length
5.52 in
Number of Ports
1
Material
Steel, Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWP12
Zoro #
G0115709
UPC #
783585002873
Country of Origin
United States

Dimensions

Length
5.52 in
Length (Straight Wireway)
5.52 in
Thickness
0.55
Display Size
Oversized
Manufacturer Warranty Length
1 yr

Details

Item
Security Series
Color
White
Number of Gangs
1-Gang
Number of Ports
1
Material
Steel, Zinc Plated
Ligature Resistant
Yes
Orientation
Vertical Mount
Brand
Hubbell Wiring Device-Kellems
No. of Cutouts
1) Telephone/TV opening
Carton Quantity
50
Type
Security
Mounting Hardware Material
Screw Mounting
Standard
UL Listed
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Style
1-Telephone
Construction
Stamped
Compatible Connector Type
F-Type
Wallplate Type
Telephone
Features
Reinforced Ribs
Includes Mounting Hardware
Yes
Standards
UL Listed
Product Type
Wall Plate
Outlet Orientation
Vertical

Description

Telephone Wall Plate, Product Type Wall Plate, Wallplate Type Telephone, Color White, NEMA Enclosure Rating Not Applicable, Compatible Connector Type F-Type, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 1, Compatible Cable Performance Category Not Applicable, Resistance Properties Not Applicable, Material Steel, Features Reinforced Ribs, Includes Mounting Hardware Yes, Manufacturer Warranty Length 1 yr, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.