Circuit Guard Extra Heavy Duty Portable GFCI Line Cord with Manual Set, 15A, 120V AC, 25', Black

  • Mfr # GFPST25C15M

  • Zoro # G605307327


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
1
Voltage
120V AC
Receptacle Configuration
NEMA 5-15R
Plug Configuration
NEMA 5-15P
Reset Type
Manual
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFPST25C15M
Zoro #
G605307327
UPC #
783585703374
Country of Origin
China

Dimensions

Wire Size
14 AWG
Cord Length
25 ft
Nominal Outside Dia.
0.36 in
Receptacle Cord Length
24 ft
Plug Cord Length
9 in
Outside Diameter
0.245
Conductor Size
#14 AWG

Details

Item
Self-Test Portable GFCI
Number of Outlets
1
Voltage
120V AC
Receptacle Configuration
NEMA 5-15R
Plug Configuration
NEMA 5-15P
Reset Type
Manual
Max. Amps
15 A
Enclosure Rating
NEMA 3R
Color
Yellow
Number of Conductors
3
Trade Designation
SJTW
Hz
60 Hz Hz
Self-Testing
Yes
Housing Material
PVC
Trip Level
4 to 6mA
Plug Style
Straight
Standards
UL Listed
Type
Line Cord
Style
Manual Set
Conductor Type
Copper
Temperature Rating
-35 Degrees C to 66 Degrees C (-30 Degrees F to 150 Degrees F)
Connectivity
Plug-In
Series
Extra Heavy Duty
Voltage Rating Description
120 VAC
Current Rating
15 A
Strands
Multi
Construction
Fabricated
Material - Jacket
PVC
Item Type
Straight Blade
Current / Amperage Rating
15 A
Application
Line Cord with Male/Female Ends
Material - Insulation
Elastomer
Industry Standard(s)
UL Listed
Amperage Rating
15 A

Description

GFCI, Cord Length 25 ft, Color Yellow, Max. Amps 15 A, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Enclosure Rating NEMA 3R, Number of Outlets 1, Trade Designation SJTW, Voltage 120V AC, Hz 60 Hz Hz, Wire Size 14 AWG, Number of Conductors 3, Housing Material PVC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.