
Circuit Guard Extra Heavy Duty Plugs Portable GFCI with Manual Set, 15A, Black
Mfr # GFPST5266CY
Zoro # G004852145
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Phase
Single Phase
Number of Outlets
0
Voltage
125V AC
Receptacle Configuration
NEMA 5-15R
Plug Configuration
User Supplied
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GFPST5266CY
Zoro #
G004852145
UPC #
783585703305
Country of Origin
China
Dimensions
Wire Size
#14 AWG to #12 AWG
Nominal Outside Dia.
No Cord
Plug Cord Length
No Cord
Display Size
Standard Sized
Description
Self-Test Portable GFCI, Color Yellow, Max. Amps 15 A, Plug Configuration User Supplied, Receptacle Configuration NEMA 5-15R, Enclosure Rating NEMA 3R, Number of Outlets 0, Trade Designation Not Applicable, Voltage 125V AC, Hz 60 Hz Hz, Wire Size Not Applicable, Number of Conductors 3, Housing Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.