Circuit Guard Extra Heavy Duty Portable GFCI Line Cord with Manual Set, 15A, 120V AC, 6', Black

  • Mfr # GFPST6C15M

  • Zoro # G604852132


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
1
Voltage
120V AC
Receptacle Configuration
NEMA 5-15R
Plug Configuration
NEMA 5-15P
Reset Type
Manual
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFPST6C15M
Zoro #
G604852132
UPC #
783585703350
Country of Origin
China

Dimensions

Wire Size
14 AWG
Cord Length
6 ft
Plug Cord Length
9 in
Receptacle Cord Length
5 ft
Nominal Outside Dia.
0.36 in
Outside Diameter
0.245
Conductor Size
#14 AWG

Details

Item
GFCI
Number of Outlets
1
Voltage
120V AC
Receptacle Configuration
NEMA 5-15R
Plug Configuration
NEMA 5-15P
Reset Type
Manual
Max. Amps
15 A
Enclosure Rating
NEMA 3R
Color
Yellow
Standards
CSA, UL Listed
Type
Line Cord
Trip Level
4 to 6mA
Housing Material
PVC
Hz
60 Hz Hz
Plug Style
Straight
Trade Designation
SJTW
Number of Conductors
3
Self-Testing
Yes
Industry Standard(s)
UL Listed
Series
Extra Heavy Duty
Conductor Type
Copper
Temperature Rating
-35 Degrees C to 66 Degrees C (-30 Degrees F to 150 Degrees F)
Item Type
Straight Blade
Material - Insulation
Elastomer
Current / Amperage Rating
15 A
Strands
Multi
Application
Line Cord with Male/Female Ends
Style
Manual Set
Voltage Rating Description
120 VAC
Current Rating
15 A
Connectivity
Plug-In
Material - Jacket
PVC
Construction
Fabricated
Amperage Rating
15 A

Description

GFCI, Cord Length 6 ft, Color Yellow, Max. Amps 15 A, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Enclosure Rating NEMA 3R, Number of Outlets 1, Trade Designation SJTW, Voltage 120V AC, Hz 60 Hz Hz, Wire Size 14 AWG, Number of Conductors 3, Housing Material PVC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.