Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Satin Finish, Brown

  • Mfr # P7

  • Zoro # G2392508


product price: $1.24
/ea

Key Features

Number of Gangs
1
Color
Brown
Material
Plastic
Size
Standard
Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7
Zoro #
G2392508
UPC #
-
Country of Origin
China

Dimensions

Size
Standard
Width
2.88 in
Length
4.63 in
Height
0.25 in
Circular Outlet Diameter
1.4 in
Overall Height
0.3 in
Plate Size
Standard
Overall Width
2.9 in
Overall Depth
0.3 in
Dimensions
4.63 in x 2.88 in x 0.25 in

Details

Number of Gangs
1
Item
Single Receptacle Wall Plate
Color
Brown
Material
Plastic
Finish
Satin
Tamper Resistant
No
Mounting Type
Painted Steel
Standards
cULus Listed
Type
1.40" Opening
Material Type
Non-Metallic
Number of Switch Openings
0
Resistance Properties
Impact Resistant
Outlet Orientation
Vertical
UL 94 Flammability Rating
V-2
Number of Outlet Openings
1
For Use With
Single Outlet
Wall Plate Type
Single Circular Opening
Application
For use with Single Outlet
Mounting Method
Screw
Number of Gang(s)
1-Gang
UL File Number
UL 94 V2
Style
1- 1.40" Opening
Cutout
1.40" Opening
Orientation
Vertical
Nema Color
Brown
Certification - cULus
Yes

Description

Hubbell's line of polycarbonate wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with easy to clean finish in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is 1⁄4 inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.
• High-impact, self-extinguishing polycarbonate material
• More Rigid
• Sharp lines and less dimpling
• Smooth satin finish
• Blends into wall with an optimum finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.