Zoro Homepage

Switches and Lighting Controls, Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 20A 347V AC, Terminal Screws, Brown

  • Mfr # HBL18221CN

  • Zoro # G500702098


product price: $30.85
/ea

Key Features

Switch Type
Single Pole
Color
Brown
Width
1.3 in
Style
Single Pole
Voltage
347V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL18221CN
Zoro #
G500702098
UPC #
783585924755
Country of Origin
China

Dimensions

Width
1.3 in
Height
1.86 in
Length
4.06 in
Wire Size
#14 AWG to #10 AWG
Dimensions
4.06 in x 1.3 in x 1.86 in

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 20A347V AC, Terminal Screws, Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.