
SP/3-WAY DIMMER CFL AND LED, IVORY (Discontinued)
- Mfr # RAYCL153PI
- Zoro # G000701256
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RAYCL153PI
Zoro #
G000701256
UPC #
883778304552
Country of Origin
Mexico
Dimensions
Depth
1.3 in
Width
2.2 in
Height
4.1 in
Details
Number of Gangs
1-Gang
Style
Toggle Dimmer
Color
Ivory
Amperage Rating
1.25 A
Industry Standard(s)
UL Listed
Material - Mounting Hardware
Screws and Wire connectors included
Construction
Metal Strap, Polycarbonate Front
Voltage Rating Description
120V AC
Application - For Use On
Only use with Compatible Dimmable Bulbs
Number Of Poles
Single Pole / 3-Way
Operating Temperature
32 Deg F to 104 Deg F (0 Deg C to 40 Deg C)
Voltage Rating
120 VAC
Environmental Conditions
Indoor Use Only
Wattage
150 W
Type
LED/CFL
Orientation
Vertical
Number of Gang(s)
1-Gang
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls, Dimmerfor Compact Fluorescent and LED, Single Pole and Three Way, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.