Zoro Homepage

Stage Pin HBL20SPFC

  • Mfr # HBL20SPFC

  • Zoro # G400701610


product price: $11.27
/ea

Key Features

Current Rating
20 A
Wire Connection Type
Screw Terminals
Housing Color
Clear
Cap Type
No Cap or Cover
Voltage
125V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL20SPFC
Zoro #
G400701610
UPC #
783585539850
Country of Origin
United States

Details

Current Rating
20 A
Wire Connection Type
Screw Terminals
Housing Color
Clear
Cap Type
No Cap or Cover
Voltage
125V
Use With
Stage and Studio Lighting and Power Distribution
Number of Wires
2
Terminal Type
Double Set Screw
Voltage Rating
125V AC

Description

Hubbell Wiring Device Kellems, Stage Pin Devices, Female In-Line, 20A,Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.