Deluxe Cord Grip, Straight, 1 in NPT, Nylon Body, Stainless Steel Grip
Mfr # 074011341
Zoro # G500490179
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Gender
Male
Thread Size
1 in NPT
Body Style
Straight
Material - Body
Nylon
Material - Grip
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
074011341
Zoro #
G500490179
UPC #
783585331126
Country of Origin
United States
Dimensions
Thread Size
1 in NPT
Cable Diameter
0.625 in - 0.75 in
Form Size
F4
Details
Item
Deluxe Cord Grip
Gender
Male
Body Style
Straight
Material - Body
Nylon
Material - Grip
Stainless Steel
Standards
UL 94HB; UL 94V-2
Operating Temperatures
-40°F to 225°F
Wet Locations
Suitable for use in wet locations when used with a listed sealing ring between box and fitting
Hazardous Locations
Suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C
Nut
Nylon
Bushing
Neoprene
Strand
Stainless Steel
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, Straight Non-Metallic.62-.75", 1" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.