This item is Discontinued.

Hubbell Wiring Device-Kellems Straight Blade Connector, 15A, 125V, 5-15R HBL9259

Straight Blade Connector, 15A, 125V, 5-15R (Discontinued)

  • Mfr # HBL9259
  • Zoro # G1449874
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL9259
Zoro #
G1449874
UPC #
783585013466
Country of Origin
United States

Dimensions

Cord Size
0.296 in to 0.562 in
Minimum Wire Size
14 AWG
For Minimum Cable Diameter
0.3 in
Overall Length
3.28 in
For Maximum Cable Diameter
0.56 in
Maximum Wire Size
10 AWG

Details

Item - Plugs and Receptacles
Straight Blade Connector
Amps - Plugs and Receptacles
15
Voltage
125VAC
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration
5-15R
NEMA Plug Configuration - Plugs and Receptacles
5-15R
Number of Poles
1
Number of Wires
3
Wiring Style
Standard
Color - Plugs and Receptacles
Brown
Grade - Plugs and Receptacles
General
Antimicrobial
No
HP
1/2 hp
Color
BROWN
Phase
Single
IP Rating
IP20
Grade
General
Standards
Federal Specification W-S-896
Item
Straight Blade Connector
Special Features
Moisture, Dust, and Weather Resistant
Amps
15
Power Indicator
No
Corrosion Resistant
No
Material
Phenolic
Resistance Properties
Dust Ignition Proof, Moisture Resistant, Weather Resistant
Market
Industrial
Housing Color
Ivory
Minimum Operating Temperature
-40 Degrees C
Voltage Rating
120V AC
Power Indicating Light
No
Maximum Operating Temperature
75 Degrees C
Connection Orientation
Straight
Housing Material
Thermoplastic Elastomer
Current Rating
15 A
Grounding
Grounded
Horsepower Rating
1/2 hp
NEMA Configuration
5-15R
Wire Connection Type
Wire Leads

Description

Straight Blade Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Ivory, NEMA Receptacle Configuration 5-15R, Number of Poles 1, Number of Wires 3, Phase Single, Resistance Properties Dust Ignition Proof, Moisture Resistant, Weather Resistant, Voltage Rating 120V AC, Wire Connection Type Wire Leads, For Maximum Cable Diameter 0.56 in, For Minimum Cable Diameter 0.3 in, Grade General, Grounding Grounded, Horsepower Rating 1/2 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.