Straight Blade Plug, 5-15P, 15 A, 125V, 2 Pole, Screw Terminals, Grounded

  • Mfr # HBL5299

  • Zoro # G500702586


product price: $49.15
/ea

Key Features

NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL5299
Zoro #
G500702586
UPC #
783585013152
Country of Origin
United States

Dimensions

Cord Size
.296"-.625" (7.5-15.9)
Wire Size
#18 AWG to #10 AWG

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V
Phase
Single
Number of Poles
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
black
IP Rating
IP20
Standards
CSA C22.2
Special Features
Certified for current interrupting at full rated current.
Material
Polycarbonate
Application
Industrial/Commercial Grade
Color
Black
HP
0.5
Grade
Fusible
Amperage
15 A
Number Of Wires
3-Wire
Dielectric Strength
Withstands 2,000V minimum
UPC
783585000000
Carton Quantity
10
Nema Rating
5-15P
Standard
CSA Certified to C22.2 No. 42 File 280
Weight
0.2 lb
Brand
Hubbell Wiring Device-Kellems
Maximum Horsepower
0.5
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Body Material
Impact Modified Nylon
Ground Screw Material
#6-36 Brass (Green)
Cord Clamp Material
Steel, Plated
Temp. Rise
Max 30C after 250 cycles OL at 200 percent rated current
Housing Material
Neoprene Rubber, Black
Body Style
Straight
Operating Temp.
-40°C to 60°C; Maximum continuous 75°C, minimum -40°C (w/o impact).
Flammability
Rated HB or better UL94
Environment
Dry
Blade Material
Solid Brass
Ground Contact Blade Material
.040" (1.0) Copper Alloy
Contact Blades Material
.060" (1.5) Brass
Weight (Lbs.)
0.2
Blade Holder Material
Neoprene Rubber, Black
Terminal Screw Material
#6-36 Brass /NI for neutral
Horsepower - Maximum
0.5
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 HB or better Environmental - IP Suitability - IP20 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #18-10 AWG. Standed copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
CSA Certified to C22.2 No. 42 File 280

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Male Plug,Insulgrip Heavy Duty, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 15A 125V, 5-15P, Black, Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.