Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 2172WL

  • Zoro # G600622531


product price: $23.29
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2172WL
Zoro #
G600622531
UPC #
783585196244
Country of Origin
United States

Dimensions

Width
1.57 in
Height
1.15 in
Length
3.28 in
Display Size
Standard Sized Product
Dimensions
3.28 in x 1.57 in x 1.15 in
Wire Size
#14 AWG to #10 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
Color
White
Type
Duplex Receptacle
Material
Nylon
Application
Hubbell-Pro Heavy Duty Hospital Grade
Face
Nylon
Number Of Wires
3-Wire
Maximum Horsepower
0.5
Device Color
White
Base
PBT
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Connectivity
Back and Side Wired Screw Terminals
Wattage
1875 W
Dielectric Voltage
Withstands 2,000V minimum
Dielectric Strength
Withstands 2,000V minimum
Clamping Plate
Plated steel
Style
Style Line decorator
Ground Contacts
Brass
Horsepower - Maximum
0.5
Amperage
15 A
Mounting Screws
Zinc plated steel
Power Contacts
Brass
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Mounting Hardware Material
Screw Mounting
Automatic Self-grounding Staple
Stainless steel
Flammability
UL 94V-2
Series
Hubbell-Pro
OEM Brand Name
Hubbell Wiring Device-Kellems
Brand
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Screw Mounting
Mounting Strap
Galvalized steel
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only
Carton Quantity
10
Indicator Type
Green LED
Indicator(s) Type
Green LED
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Current Interrupting
Certified for current interrupting at full rated current
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Nema Rating
5-15R

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Decorator DuplexReceptacle, Hospital Grade, Hubbell-Pro, LED Indicator, 15A 125V, 2-Pole3-Wire Grounding, 5-15R, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.